Motion
51517464
SNMG543 Grade TCN55 Carbide Turning Insert - 90° Square, 5/8" Inscr Circle, 1/4" Thick, 3/64" Corner Radius
MI ITEM #11743136
MFR #51517464
List Price$21.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SNMG543 Grade TCN55 Carbide Turning Insert - 90° Square, 5/8" Inscr Circle, 1/4" Thick, 3/64" Corner Radius
MI ITEM #11743136
MFR #51517464

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.23/each for your price

Overview

Mfr description
51517464 51517464 SNMG543 TCN55 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    SNMG
  • Material
    Carbide
  • Manufacturer Grade
    TCN55
  • Shape
    Square
  • Inscribed Circle
    5/8 in
  • Thickness
    1/4 in
  • Corner Radius
    3/64 in
  • Included Angle
    90 °
  • Relief Angle
    0
  • Material Grade
    C5
  • Hole Diameter
    0.2500 in
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    543
  • ISO Grade
    SNMG543

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text