Motion
51517621
CNMG642 Grade TCN55 Carbide Turning Insert - 80° Diamond, 3/4" Inscr Circle, 1/4" Thick, 1/32" Corner Radius
MI ITEM #11743137
MFR #51517621
List Price$29.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CNMG642 Grade TCN55 Carbide Turning Insert - 80° Diamond, 3/4" Inscr Circle, 1/4" Thick, 1/32" Corner Radius
MI ITEM #11743137
MFR #51517621

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.85/each for your price

Overview

Mfr description
51517621 51517621 CNMG642 TCN55 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    CNMG
  • Material
    Carbide
  • Manufacturer Grade
    TCN55
  • Shape
    Diamond
  • Inscribed Circle
    3/4 in
  • Thickness
    1/4 in
  • Corner Radius
    1/32 in
  • Included Angle
    80 °
  • Relief Angle
    0
  • Material Grade
    C5
  • Hole Diameter
    0.3130 in
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    642

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought