Motion
51517787
DNMG542 Grade TCN55 Carbide Turning Insert - 55° Diamond, 5/8" Inscr Circle, 1/4" Thick, 1/32" Corner Radius
MI ITEM #11743138
MFR #51517787
List Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DNMG542 Grade TCN55 Carbide Turning Insert - 55° Diamond, 5/8" Inscr Circle, 1/4" Thick, 1/32" Corner Radius
MI ITEM #11743138
MFR #51517787

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.65/each for your price

Overview

Mfr description
51517787 51517787 DNMG542 TCN55 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    DNMG
  • Material
    Carbide
  • Manufacturer Grade
    TCN55
  • Shape
    Diamond
  • Inscribed Circle
    5/8 in
  • Thickness
    1/4 in
  • Corner Radius
    1/32 in
  • Included Angle
    55 °
  • Relief Angle
    0
  • Material Grade
    C5
  • Hole Diameter
    0.2500 in
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    542

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text