Motion
51517985
RNMG64 Grade TCN55 Carbide Turning Insert - TiN Finish, Round, 3/4" Inscr Circle, 1/4" Thick
MI ITEM #11743141
MFR #51517985
List Price$21.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNMG64 Grade TCN55 Carbide Turning Insert - TiN Finish, Round, 3/4" Inscr Circle, 1/4" Thick
MI ITEM #11743141
MFR #51517985

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.63/each for your price

Overview

Mfr description
51517985 51517985 RNMG64 TCN55 INTERSTAT
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    RNMG
  • Material
    Carbide
  • Finish Coating
    TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Round
  • Inscribed Circle
    3/4 in
  • Thickness
    1/4 in
  • Relief Angle
    0
  • Material Grade
    C5
  • Hole Diameter
    0.3130 in
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text