Motion
51518231
TD6P2 Grade TCN55 Carbide Turning Insert - 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11743142
MFR #51518231
List Price$17.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TD6P2 Grade TCN55 Carbide Turning Insert - 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11743142
MFR #51518231

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.35/each for your price

Overview

Mfr description
51518231 51518231 TD6P2 TCN55 INTERSTATE
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TD
  • Material
    Carbide
  • Manufacturer Grade
    TCN55
  • Shape
    Triangle
  • Inscribed Circle
    3/8 in
  • Thickness
    1/8 in
  • Corner Radius
    1/32 in
  • Included Angle
    60 °
  • Relief Angle
    11
  • Material Grade
    C5
  • Hole Diameter
    0.1250 in
  • Insert Holding Method
    Screw
  • Insert Size
    6P2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text