Motion
51518504
CNMG543 P Grade TCN55 Carbide Turning Insert - 80° Diamond, 5/8" Inscr Circle, 1/4" Thick, 3/64" Corner Radius
MI ITEM #11743148
MFR #51518504
List Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CNMG543 P Grade TCN55 Carbide Turning Insert - 80° Diamond, 5/8" Inscr Circle, 1/4" Thick, 3/64" Corner Radius
MI ITEM #11743148
MFR #51518504

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.35/each for your price

Overview

Mfr description
51518504 51518504 CNMG543P TCN55 INTERST
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    CNMG
  • Material
    Carbide
  • Manufacturer Grade
    TCN55
  • Shape
    Diamond
  • Inscribed Circle
    5/8 in
  • Thickness
    1/4 in
  • Corner Radius
    3/64 in
  • Chipbreaker
    P
  • Included Angle
    80 °
  • Relief Angle
    0
  • Material Grade
    C5
  • Hole Diameter
    0.2500 in
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    543

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought