Motion
51518785
RCMT32.50 Grade TCN55 Carbide Turning Insert - Round, 3/8" Inscr Circle, 5/32" Thick
MI ITEM #11743149
MFR #51518785
List Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RCMT32.50 Grade TCN55 Carbide Turning Insert - Round, 3/8" Inscr Circle, 5/32" Thick
MI ITEM #11743149
MFR #51518785

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.03/each for your price

Overview

Mfr description
51518785 51518785 RCMT325 TCN55 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    RCMT
  • Material
    Carbide
  • Manufacturer Grade
    TCN55
  • Shape
    Round
  • Inscribed Circle
    3/8 in
  • Thickness
    5/32 in
  • Relief Angle
    7
  • Material Grade
    C5
  • Hole Diameter
    0.1730 in
  • Insert Holding Method
    Screw
  • Insert Size
    32.50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text