Motion
51519239
TNMA54 60° V Grade I55 On Edge Threading Insert Uncoated, 5/8" Inscribed Circle
MI ITEM #11743150
MFR #51519239
Price$40.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMA54 60° V Grade I55 On Edge Threading Insert Uncoated, 5/8" Inscribed Circle
MI ITEM #11743150
MFR #51519239

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.45/each

Specifications

Dimensions

  • Hole Diameter
    0.2500 in
  • Inscribed Circle
    5/8 in
  • Insert Size
    54
  • Thickness
    0.2500 in, 1/4 in

Details

  • Coating
    Uncoated
  • Insert Style
    TNMA
  • Manufacturer Grade
    I55
  • Material
    Carbide
  • Material Grade
    C2/C3/C4
  • Thread Standard
    60° V
  • Thread Type
    Internal/External

Overview

Mfr description
51519239 51519239 TNMA54NV C5/P30 INTERS
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought