Motion
51519270
TPMC32 60° V Grade I22 On Edge Threading Insert Uncoated, 3/8" Inscribed Circle
MI ITEM #11743151
MFR #51519270
List Price$29.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPMC32 60° V Grade I22 On Edge Threading Insert Uncoated, 3/8" Inscribed Circle
MI ITEM #11743151
MFR #51519270

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.65/each for your price

Overview

Mfr description
51519270 51519270 TPMC 32NV C2/K10 INTER
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Thread Standard
    60° V
  • Insert Style
    TPMC
  • Material
    Carbide
  • Manufacturer Grade
    I22
  • Inscribed Circle
    3/8 in
  • Thickness
    0.1250 in, 1/8 in
  • Material Grade
    C2
  • Thread Type
    Internal/External
  • Hole Diameter
    0.1510 in
  • Insert Size
    32
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text