Motion
51602878
1/4-20 UNC 1" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11743162
MFR #51602878
List Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC 1" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11743162
MFR #51602878

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.25/each for your price

Overview

Mfr description
51602878 51602878 1/4-20X1 GR8 ZINC FULL
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Fastener Standard
    SAE J429
  • Length Measurement Type
    Length Under Head
  • Threading
    Fully Threaded
  • Length
    1 in
  • Thread Length
    1 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Alloy Steel
  • Grade
    Grade 8
  • Finish Coating
    Zinc Trivalent Chromate
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text