Motion
51724714
60 Wide x 30" Deep x 30-3/4" High, Butcher Block Maple Workbench Comfort Edge, Adjustable Height Legs
MI ITEM #11743173
MFR #51724714
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Wide x 30" Deep x 30-3/4" High, Butcher Block Maple Workbench Comfort Edge, Adjustable Height Legs
MI ITEM #11743173
MFR #51724714

Mfr description
51724714 51724714 30WX60L COMF EDGE GRAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    30 in
  • Maximum Height
    34-3/4 in
  • Minimum Height
    34-3/4 in
  • Width
    60 in

Details

  • Additional Information
    Industrial Work Bench
  • Leg Style
    Adjustable Height
  • Storage Capacity
    2500 lbs
  • Top Material
    Butcher Block Maple
  • Top Type
    Comfort Edge
  • Type
    Work Bench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)