Motion
51724730
60 Wide x 36" Deep x 30-3/4" High, Butcher Block Maple Workbench Comfort Edge, Adjustable Height Legs
MI ITEM #11743175
MFR #51724730
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Wide x 36" Deep x 30-3/4" High, Butcher Block Maple Workbench Comfort Edge, Adjustable Height Legs
MI ITEM #11743175
MFR #51724730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51724730 51724730 36WX60L COMF EDGE GRAY

Specifications

  • Additional Information
    Industrial Work Bench
  • Depth
    36 in
  • Leg Style
    Adjustable Height
  • Maximum Height
    34-3/4 in
  • Minimum Height
    34-3/4 in
  • Storage Capacity
    3000 lbs
  • Top Material
    Butcher Block Maple
  • Top Type
    Comfort Edge
  • Type
    Work Bench
  • Width
    60 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought