Motion
51724755
60 Wide x 30" Deep x 34" High, Butcher Block Maple Workbench Straight Square Edge, Fixed Flared Legs
MI ITEM #11743177
MFR #51724755
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 Wide x 30" Deep x 34" High, Butcher Block Maple Workbench Straight Square Edge, Fixed Flared Legs
MI ITEM #11743177
MFR #51724755

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51724755 51724755 30WX60L SQ EDGE GRAY W

Specifications

  • Additional Information
    Industrial Work Bench
  • Depth
    30 in
  • Leg Style
    Fixed Flared
  • Maximum Height
    34 in
  • Storage Capacity
    2500 lbs
  • Top Material
    Butcher Block Maple
  • Top Type
    Straight Square Edge
  • Type
    Work Bench
  • Width
    60 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought