Motion
51724821
72 Wide x 30" Deep x 30-3/4" High, Butcher Block Maple Workbench Straight Square Edge, Adjustable Height Legs
MI ITEM #11743184
MFR #51724821
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 Wide x 30" Deep x 30-3/4" High, Butcher Block Maple Workbench Straight Square Edge, Adjustable Height Legs
MI ITEM #11743184
MFR #51724821

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
51724821 51724821 30WX72L SQ EDGE GRAY W

Specifications

  • Additional Information
    Industrial Work Bench
  • Depth
    30 in
  • Leg Style
    Adjustable Height
  • Maximum Height
    34-3/4 in
  • Minimum Height
    34-3/4 in
  • Storage Capacity
    3600 lbs
  • Top Material
    Butcher Block Maple
  • Top Type
    Straight Square Edge
  • Type
    Work Bench
  • Width
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought