Motion
51867646
1" Diam, Fine Pitch, 2" LOC, 5 Flute Cobalt Roughing Square End Mill Uncoated, 4-1/2" OAL, 1" Shank Diam, Single End
MI ITEM #11743212
MFR #51867646
List Price$107.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam, Fine Pitch, 2" LOC, 5 Flute Cobalt Roughing Square End Mill Uncoated, 4-1/2" OAL, 1" Shank Diam, Single End
MI ITEM #11743212
MFR #51867646

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$107.75/each for your price

Overview

Mfr description
51867646 51867646 1X1X2 5FL COB FINE ROU
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
    1 in
  • Finish Coating
    Uncoated
  • Length of Cut
    2 in
  • Number Of Flutes
    5
  • Shank Diameter
    1 in
  • Center Cutting
    NonCenter Cutting
  • Pitch
    Fine
  • Overall Length
    4-1/2 in
  • Extended Reach
    No
  • Material Grade
    M42
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought