Motion
51867950
2" Diam, Fine Pitch, 2" LOC, 8 Flute Cobalt Roughing Square End Mill Uncoated, 4-1/2" OAL, 3/4" Shank Diam, Single End
Mi Item #11743220
MFR #51867950
Price$397.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Diam, Fine Pitch, 2" LOC, 8 Flute Cobalt Roughing Square End Mill Uncoated, 4-1/2" OAL, 3/4" Shank Diam, Single End
Mi Item #11743220
MFR #51867950

Mfr description
51867950 51867950 2X3/4X2" 8FL COB FINE
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$397.13/each

Specifications

Dimensions

  • Length of Cut
    2 in
  • Mill Diameter
    2 in
  • Overall Length
    4-1/2 in
  • Pitch
    Fine
  • Shank Diameter
    3/4 in

Details

  • Center Cutting
    NonCenter Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    8
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)