Motion
52418340
3/4" Diam x 6' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
Mi Item #11743314
MFR #52418340
Price$103.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam x 6' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
Mi Item #11743314
MFR #52418340

Mfr description
52418340 52418340 3/4 DIA 1018 STEEL ROU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.15/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Length
    6 ft

Details

  • Finish Coating
    Cold Finish
  • Material
    Low Carbon Steel
  • Material Specification
    1018
  • Style
    Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)