1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
52418449
2" Diam x 6' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
Mi Item #
11743324
MFR #
52418449
Price
$561.00
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 52418449
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
52418449
2" Diam x 6' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
Mi Item #
11743324
MFR #
52418449
Mfr description
52418449 52418449 2 DIA 1018 STEEL ROUND
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$561
.00
/each
Add to Cart
Specifications
Dimensions
Diameter
2 in
Length
6 ft
Details
Finish Coating
Cold Finish
Material
Low Carbon Steel
Material Specification
1018
Style
Mill
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items