Motion
52418506
2-3/4" Diam x 6' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
Mi Item #11743330
MFR #52418506
Price$672.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Diam x 6' Long, 1018 Steel Round Rod, Cold Finish, Mill, Low Carbon Steel
Mi Item #11743330
MFR #52418506

Mfr description
52418506 52418506 2-3/4 DIA 1018 STEEL R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$672.85/each

Specifications

Dimensions

  • Diameter
    2-3/4 in
  • Length
    6 ft

Details

  • Finish Coating
    Cold Finish
  • Material
    Low Carbon Steel
  • Material Specification
    1018
  • Style
    Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)