Motion
52420619
1' x 12" x 3/32" Translucent White Polypropylene Sheet Translucent White
MI ITEM #11743337
MFR #52420619
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1' x 12" x 3/32" Translucent White Polypropylene Sheet Translucent White
MI ITEM #11743337
MFR #52420619

Mfr description
52420619 52420619 3/32"X12"X12" TRAN WHT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1 ft, 12 in
  • Thickness
    3/32 in
  • Width
    12 in

Details

  • Color
    Translucent White
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)