1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
52420932
4' x 24" x 1/16" Translucent White Polypropylene Sheet Translucent White
MI ITEM #
11743368
MFR #
52420932
Price
$32.35
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Value Collection 52420932
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
52420932
4' x 24" x 1/16" Translucent White Polypropylene Sheet Translucent White
MI ITEM #
11743368
MFR #
52420932
Mfr description
52420932 52420932 1/16"X24"X48" TRAN WHT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$32
.35
/each
Add to Cart
Specifications
Dimensions
Length
4 ft, 48 in
Thickness
1/16 in
Width
24 in
Details
Color
Translucent White
Material
Polypropylene
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items