Motion
52426244
20 Gage, 0.035 Inch Wire Diameter, 6 x 6 Mesh per Linear Inch, Aluminum, Wire Cloth - 0.132 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743508
MFR #52426244
List Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Gage, 0.035 Inch Wire Diameter, 6 x 6 Mesh per Linear Inch, Aluminum, Wire Cloth - 0.132 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743508
MFR #52426244

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.78/each for your price

Overview

Mfr description
52426244 52426244 6X6 .035 12 X12" SHEET

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Aluminum
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0350 in
  • Wire Gauge
    20
  • Mesh per Linear Inch
    6 x 6 in
  • Width Opening
    0.1320 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text