Motion
52426467
18 Gage, 0.047 Inch Wire Diameter, 4 x 4 Mesh per Linear Inch, Brass, Wire Cloth - 0.203 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743518
MFR #52426467
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Gage, 0.047 Inch Wire Diameter, 4 x 4 Mesh per Linear Inch, Brass, Wire Cloth - 0.203 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743518
MFR #52426467

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52426467 52426467 4X4 .047 12 X12" BRASS

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Brass
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0470 in
  • Wire Gauge
    18
  • Mesh per Linear Inch
    4 x 4 in
  • Width Opening
    0.2030 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text