Motion
52427341
28 Gage, 0.016 Inch Wire Diameter, 20 x 20 Mesh per Linear Inch, Copper, Wire Cloth - 0.034 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743543
MFR #52427341
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 Gage, 0.016 Inch Wire Diameter, 20 x 20 Mesh per Linear Inch, Copper, Wire Cloth - 0.034 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743543
MFR #52427341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52427341 52427341 20X20 .016 12 X12" COP

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Copper
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0160 in
  • Wire Gauge
    28
  • Mesh per Linear Inch
    20 x 20 in
  • Width Opening
    0.0340 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text