Motion
52427747
21 Gage, 0.032 Inch Wire Diameter, 8 x 8 Mesh per Linear Inch, Steel, Wire Cloth - 0.093 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length, Galvanized after Weave
MI ITEM #11743560
MFR #52427747
Price$11.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21 Gage, 0.032 Inch Wire Diameter, 8 x 8 Mesh per Linear Inch, Steel, Wire Cloth - 0.093 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length, Galvanized after Weave
MI ITEM #11743560
MFR #52427747

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.93/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Width
    12 in
  • Width Opening
    0.0930 in
  • Wire Diameter
    0.0320 in
  • Wire Gauge
    21

Details

  • Finish Coating
    Galvanized After Weave
  • Material
    Steel
  • Mesh per Linear Inch
    8 x 8 in
  • Type
    Wire Cloth

Overview

Mfr description
52427747 52427747 8X8 .032 12 X12" GALV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought