Motion
52427804
26 Gage, 0.018 Inch Wire Diameter, 14 x 14 Mesh per Linear Inch, Steel, Wire Cloth - 0.053 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length, Galvanized after Weave
MI ITEM #11743562
MFR #52427804
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26 Gage, 0.018 Inch Wire Diameter, 14 x 14 Mesh per Linear Inch, Steel, Wire Cloth - 0.053 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length, Galvanized after Weave
MI ITEM #11743562
MFR #52427804

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52427804 52427804 14X14 .018 12 X12" GAL

Specifications

  • Finish Coating
    Galvanized After Weave
  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0180 in
  • Wire Gauge
    26
  • Mesh per Linear Inch
    14 x 14 in
  • Width Opening
    0.0530 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought