Motion
52427952
11 Gage, 0.12 Inch Wire Diameter, 5/8 x 5/8 Mesh per Linear Inch, Steel, Wire Cloth - 0.505 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743565
MFR #52427952
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Gage, 0.12 Inch Wire Diameter, 5/8 x 5/8 Mesh per Linear Inch, Steel, Wire Cloth - 0.505 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743565
MFR #52427952

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52427952 52427952 5/8"X5/8".120 12 X 12"

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.1200 in
  • Wire Gauge
    11
  • Mesh per Linear Inch
    5/8 x 5/8 in
  • Width Opening
    0.5050 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text