Motion
52428091
12 Gage, 0.105 Inch Wire Diameter, 2 x 2 Mesh per Linear Inch, Steel, Wire Cloth - 0.395 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743572
MFR #52428091
Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Gage, 0.105 Inch Wire Diameter, 2 x 2 Mesh per Linear Inch, Steel, Wire Cloth - 0.395 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743572
MFR #52428091

Mfr description
52428091 52428091 2X2 .105 12 X 12" PLAI
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.63/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Width
    12 in
  • Width Opening
    0.3950 in
  • Wire Diameter
    0.1050 in
  • Wire Gauge
    12

Details

  • Material
    Steel
  • Mesh per Linear Inch
    2 x 2 in
  • Type
    Wire Cloth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)