Motion
52428117
11 Gage, 0.12 Inch Wire Diameter, 2 x 2 Mesh per Linear Inch, Steel, Wire Cloth - 0.38 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743573
MFR #52428117
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Gage, 0.12 Inch Wire Diameter, 2 x 2 Mesh per Linear Inch, Steel, Wire Cloth - 0.38 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743573
MFR #52428117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52428117 52428117 2X2 .120 12 X 12" PLAI

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.1200 in
  • Wire Gauge
    11
  • Mesh per Linear Inch
    2 x 2 in
  • Width Opening
    0.3800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text