Motion
52428158
18 Gage, 0.047 Inch Wire Diameter, 3 x 3 Mesh per Linear Inch, Steel, Wire Cloth - 0.286 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743575
MFR #52428158
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Gage, 0.047 Inch Wire Diameter, 3 x 3 Mesh per Linear Inch, Steel, Wire Cloth - 0.286 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743575
MFR #52428158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52428158 52428158 3X3 .047 12 X 12" PLAI

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0470 in
  • Wire Gauge
    18
  • Mesh per Linear Inch
    3 x 3 in
  • Width Opening
    0.2860 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text