Motion
52428190
14 Gage, 0.08 Inch Wire Diameter, 3 x 3 Mesh per Linear Inch, Steel, Wire Cloth - 0.253 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743577
MFR #52428190
List Price$22.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 Gage, 0.08 Inch Wire Diameter, 3 x 3 Mesh per Linear Inch, Steel, Wire Cloth - 0.253 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743577
MFR #52428190

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.95/each for your price

Overview

Mfr description
52428190 52428190 3X3 .080 12 X 12" PLAI

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0800 in
  • Wire Gauge
    14
  • Mesh per Linear Inch
    3 x 3 in
  • Width Opening
    0.2530 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text