Motion
52428216
11 Gage, 0.12 Inch Wire Diameter, 3 x 3 Mesh per Linear Inch, Steel, Wire Cloth - 0.213 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743578
MFR #52428216
Price$35.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11 Gage, 0.12 Inch Wire Diameter, 3 x 3 Mesh per Linear Inch, Steel, Wire Cloth - 0.213 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743578
MFR #52428216

Mfr description
52428216 52428216 3X3 .120 12 X 12" PLAI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.18/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Width
    12 in
  • Width Opening
    0.2130 in
  • Wire Diameter
    0.1200 in
  • Wire Gauge
    11

Details

  • Material
    Steel
  • Mesh per Linear Inch
    3 x 3 in
  • Type
    Wire Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)