Motion
52428315
16 Gage, 0.063 Inch Wire Diameter, 5 x 5 Mesh per Linear Inch, Steel, Wire Cloth - 0.137 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743583
MFR #52428315
List Price$15.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 Gage, 0.063 Inch Wire Diameter, 5 x 5 Mesh per Linear Inch, Steel, Wire Cloth - 0.137 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743583
MFR #52428315

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.55/each for your price

Overview

Mfr description
52428315 52428315 5X5 .063 12 X 12" PLAI

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Mesh per Linear Inch
    5 x 5 in
  • Type
    Wire Cloth
  • Width
    12 in
  • Width Opening
    0.1370 in
  • Wire Diameter
    0.0630 in
  • Wire Gauge
    16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text