Motion
52428331
20 Gage, 0.035 Inch Wire Diameter, 6 x 6 Mesh per Linear Inch, Steel, Wire Cloth - 0.132 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743584
MFR #52428331
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Gage, 0.035 Inch Wire Diameter, 6 x 6 Mesh per Linear Inch, Steel, Wire Cloth - 0.132 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743584
MFR #52428331

Mfr description
52428331 52428331 6X6 .035 12 X 12" PLAI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Width
    12 in
  • Width Opening
    0.1320 in
  • Wire Diameter
    0.0350 in
  • Wire Gauge
    20

Details

  • Material
    Steel
  • Mesh per Linear Inch
    6 x 6 in
  • Type
    Wire Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)