Motion
52428455
20 Gage, 0.035 Inch Wire Diameter, 8 x 8 Mesh per Linear Inch, Steel, Wire Cloth - 0.09 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743590
MFR #52428455
List Price$16.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Gage, 0.035 Inch Wire Diameter, 8 x 8 Mesh per Linear Inch, Steel, Wire Cloth - 0.09 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743590
MFR #52428455

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.15/each for your price

Overview

Mfr description
52428455 52428455 8X8 .035 12 X 12" PLAI

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0350 in
  • Wire Gauge
    20
  • Mesh per Linear Inch
    8 x 8 in
  • Width Opening
    0.0900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text