Motion
52428554
24 Gage, 0.023 Inch Wire Diameter, 12 x 12 Mesh per Linear Inch, Steel, Wire Cloth - 0.06 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743595
MFR #52428554
List Price$11.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24 Gage, 0.023 Inch Wire Diameter, 12 x 12 Mesh per Linear Inch, Steel, Wire Cloth - 0.06 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743595
MFR #52428554

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.70/each for your price

Overview

Mfr description
52428554 52428554 12X12 .023 12 X 12" PL

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Mesh per Linear Inch
    12 x 12 in
  • Type
    Wire Cloth
  • Width
    12 in
  • Width Opening
    0.0600 in
  • Wire Diameter
    0.0230 in
  • Wire Gauge
    24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text