Motion
52428638
22 Gage, 0.028 Inch Wire Diameter, 14 x 14 Mesh per Linear Inch, Steel, Wire Cloth - 0.043 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743599
MFR #52428638
List Price$15.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Gage, 0.028 Inch Wire Diameter, 14 x 14 Mesh per Linear Inch, Steel, Wire Cloth - 0.043 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743599
MFR #52428638

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.20/each for your price

Overview

Mfr description
52428638 52428638 14X14 .028 12 X 12" PL

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0280 in
  • Wire Gauge
    22
  • Mesh per Linear Inch
    14 x 14 in
  • Width Opening
    0.0430 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought