Motion
52428711
26 Gage, 0.018 Inch Wire Diameter, 18 x 18 Mesh per Linear Inch, Steel, Wire Cloth - 0.038 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743603
MFR #52428711
List Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26 Gage, 0.018 Inch Wire Diameter, 18 x 18 Mesh per Linear Inch, Steel, Wire Cloth - 0.038 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743603
MFR #52428711

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.28/each for your price

Overview

Mfr description
52428711 52428711 18X18 .018 12 X 12" PL

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0180 in
  • Wire Gauge
    26
  • Mesh per Linear Inch
    18 x 18 in
  • Width Opening
    0.0380 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought