Motion
52428737
28 Gage, 0.016 Inch Wire Diameter, 20 x 20 Mesh per Linear Inch, Steel, Wire Cloth - 0.034 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743604
MFR #52428737
List Price$8.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28 Gage, 0.016 Inch Wire Diameter, 20 x 20 Mesh per Linear Inch, Steel, Wire Cloth - 0.034 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743604
MFR #52428737

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.28/each for your price

Overview

Mfr description
52428737 52428737 20X20 .016 12 X 12" PL

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Mesh per Linear Inch
    20 x 20 in
  • Type
    Wire Cloth
  • Width
    12 in
  • Width Opening
    0.0340 in
  • Wire Diameter
    0.0160 in
  • Wire Gauge
    28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text