Motion
52428752
30 Gage, 0.014 Inch Wire Diameter, 24 x 24 Mesh per Linear Inch, Steel, Wire Cloth - 0.028 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743605
MFR #52428752
List Price$8.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 Gage, 0.014 Inch Wire Diameter, 24 x 24 Mesh per Linear Inch, Steel, Wire Cloth - 0.028 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743605
MFR #52428752

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.05/each for your price

Overview

Mfr description
52428752 52428752 24X24 .014 12 X 12" PL

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0140 in
  • Wire Gauge
    30
  • Mesh per Linear Inch
    24 x 24 in
  • Width Opening
    0.0280 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought