Motion
52428778
34 Gage, 0.012 Inch Wire Diameter, 30 x 30 Mesh per Linear Inch, Steel, Wire Cloth - 0.021 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743606
MFR #52428778
List Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
34 Gage, 0.012 Inch Wire Diameter, 30 x 30 Mesh per Linear Inch, Steel, Wire Cloth - 0.021 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743606
MFR #52428778

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.28/each for your price

Overview

Mfr description
52428778 52428778 30X30 .012 12 X 12" PL

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0120 in
  • Wire Gauge
    34
  • Mesh per Linear Inch
    30 x 30 in
  • Width Opening
    0.0210 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text