Motion
52428794
39 Gage, 0.01 Inch Wire Diameter, 40 x 40 Mesh per Linear Inch, Steel, Wire Cloth - 0.015 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743607
MFR #52428794
List Price$10.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
39 Gage, 0.01 Inch Wire Diameter, 40 x 40 Mesh per Linear Inch, Steel, Wire Cloth - 0.015 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743607
MFR #52428794

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.00/each for your price

Overview

Mfr description
52428794 52428794 40X40 .010 12 X 12" PL

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0100 in
  • Wire Gauge
    39
  • Mesh per Linear Inch
    40 x 40 in
  • Width Opening
    0.0150 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text