Motion
52429230
25 Gage, 0.02 Inch Wire Diameter, 18 x 18 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.036 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743627
MFR #52429230
List Price$37.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 Gage, 0.02 Inch Wire Diameter, 18 x 18 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.036 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743627
MFR #52429230

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.78/each for your price

Overview

Mfr description
52429230 52429230 18X18 .020 12 X12" SS

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0200 in
  • Wire Gauge
    25
  • Mesh per Linear Inch
    18 x 18 in
  • Width Opening
    0.0360 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought