Motion
52429370
39 Gage, 0.0075 Inch Wire Diameter, 60 x 60 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.009 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743634
MFR #52429370
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
39 Gage, 0.0075 Inch Wire Diameter, 60 x 60 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.009 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743634
MFR #52429370

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52429370 52429370 60X60 .0075 12 X12" SS

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0075 in
  • Wire Gauge
    39
  • Mesh per Linear Inch
    60 x 60 in
  • Width Opening
    0.0090 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought