Motion
52429438
0.0036 Inch Wire Diameter, 120 x 120 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.0046 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743637
MFR #52429438
Price$20.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0036 Inch Wire Diameter, 120 x 120 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.0046 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
Mi Item #11743637
MFR #52429438

Mfr description
52429438 52429438 120X120 .0036 12 X12"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.55/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Width
    12 in
  • Width Opening
    0.0046 in
  • Wire Diameter
    0.0036 in

Details

  • Material
    Stainless Steel
  • Mesh per Linear Inch
    120 x 120 in
  • Type
    Wire Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)