Motion
52429479
0.0021 Inch Wire Diameter, 200 x 200 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.0029 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743639
MFR #52429479
List Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0021 Inch Wire Diameter, 200 x 200 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.0029 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743639
MFR #52429479

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.70/each for your price

Overview

Mfr description
52429479 52429479 200X200 .0021 12 X12"

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0021 in
  • Mesh per Linear Inch
    200 x 200 in
  • Width Opening
    0.0029 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought