Motion
52429495
0.0016 Inch Wire Diameter, 250 x 250 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.0024 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743640
MFR #52429495
List Price$40.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.0016 Inch Wire Diameter, 250 x 250 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.0024 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743640
MFR #52429495

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.05/each for your price

Overview

Mfr description
52429495 52429495 250X250 .0016 12 X12"

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0016 in
  • Mesh per Linear Inch
    250 x 250 in
  • Width Opening
    0.0024 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text