Motion
52429750
16 Gage, 0.063 Inch Wire Diameter, Stainless Steel, Space Cloth - 1/4 Inch Space Opening, 36 Inch Wide x 48 Inch Stock Length
MI ITEM #11743652
MFR #52429750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 Gage, 0.063 Inch Wire Diameter, Stainless Steel, Space Cloth - 1/4 Inch Space Opening, 36 Inch Wide x 48 Inch Stock Length
MI ITEM #11743652
MFR #52429750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52429750 52429750 1/4"OP .063 36X48 " SS

Specifications

  • Length
    48 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Space Cloth
  • Width
    36 in
  • Wire Diameter
    0.0630 in
  • Wire Gauge
    16
  • Space Opening
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text