Motion
52430436
14 Gage, 0.08 Inch Wire Diameter, 2 x 2 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.42 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743658
MFR #52430436
List Price$36.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 Gage, 0.08 Inch Wire Diameter, 2 x 2 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.42 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743658
MFR #52430436

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.38/each for your price

Overview

Mfr description
52430436 52430436 2X2 .080 12 X12" SS TY

Specifications

  • Length
    12 in
  • Length Type
    Stock Length
  • Material
    Stainless Steel
  • Type
    Wire Cloth
  • Width
    12 in
  • Wire Diameter
    0.0800 in
  • Wire Gauge
    14
  • Mesh per Linear Inch
    2 x 2 in
  • Width Opening
    0.4200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought