Motion
52430535
14 Gage, 0.08 Inch Wire Diameter, 3 x 3 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.253 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743663
MFR #52430535
Price$75.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 Gage, 0.08 Inch Wire Diameter, 3 x 3 Mesh per Linear Inch, Stainless Steel, Wire Cloth - 0.253 Inch Opening Width, 12 Inch Wide x 12 Inch Stock Length
MI ITEM #11743663
MFR #52430535

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$75.95/each

Specifications

Dimensions

  • Length
    12 in
  • Length Type
    Stock Length
  • Width
    12 in
  • Width Opening
    0.2530 in
  • Wire Diameter
    0.0800 in
  • Wire Gauge
    14

Details

  • Material
    Stainless Steel
  • Mesh per Linear Inch
    3 x 3 in
  • Type
    Wire Cloth

Overview

Mfr description
52430535 52430535 3X3 .080 12 X12" SS TY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought